Eye Bolt Without Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Galvanized

  • Mfr # K2016-HDG

  • Zoro # G4431217


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2016-HDG
Zoro #
G4431217
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2-4-1/2
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Overall Length
11-29/64 in
Thread Length
4"
Screw Size
2 in
Shank Diameter
2 in
Eye Outside Diameter
6 7/8 in
Eye Outside Dia.
6 7/8 in
Shank Dia.
2 in
Eye Inside Dia.
3 1/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
38,000 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Pack Size
Small Pack
Globally Sourced
Made in USA*
Tensile Strength
65,000 psi
Standards
ASME B18.15
Eye Closure
Closed
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.15
Thread Type
Coarse
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Working Load Limit - Force
38,000 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 2 In.-4 1/2, Thread Length 4 in, Shank Dia. 2 in, Shank Length 4 in, Eye Inside Dia. 3 1/4 in, Eye Outside Dia. 6 7/8 in, Overall Length 11 29/64 in, Min. Tensile Strength 65,000 psi, Working Load Limit 38,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.