Eye Bolt With Shoulder, 2"-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Plain
Mfr # K2036-BLANK
Zoro # G1706871
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
2"-4-1/2
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K2036-BLANK
Zoro #
G1706871
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2"-4-1/2
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Overall Length
11-7/8 in
Screw Size
Unthreaded
Shoulder Length
11/16 in
Eye Outside Diameter
6 7/8 in
Shoulder Diameter
2-15/16 in
Shank Diameter
2 in
Eye Outside Dia.
6 7/8 in
Shoulder Dia.
2.88 in to 3.00 in
Shank Dia.
2 in
Eye Inside Dia.
3 1/4 in
Description
Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 2 in, Shank Length 4 in, Shoulder Dia. 2.88 in to 3.00 in, Shoulder Length 11/16 in, Eye Inside Dia. 3 1/4 in, Eye Outside Dia. 6 7/8 in, Overall Length 11 7/8 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.