
Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 36" - DU
Mfr # KED03-CV36-DU
Zoro # G302448330
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod Exit Device (No Trim)
For Door Thickness
Suits 1-3/4" standard up to 2-1/4"
Fits Stile Width
Minimum 2" Stile
Door Handing
Field Reversible
Finish
Duranodic Bronze Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KED03-CV36-DU
Zoro #
G302448330
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
Suits 1-3/4" standard up to 2-1/4"
Fits Stile Width
Minimum 2" Stile
Door Height
Standard model fits up to 8 ft door with bar height at 40 in- 44 in
Length (In.)
34.5 in for 28 in to 36 in doors
Details
Exit Device Type
Concealed Vertical Rod Exit Device (No Trim)
Door Handing
Field Reversible
Finish
Duranodic Bronze Finish
Material
Pushbar made of extruded aluminum, clad or anodized material
Standards
Grade 1
Description
Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 36" - DU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.