Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 48" - AL
- Mfr # KED01-48-AL
- Zoro # G702448497
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Narrow Stile Rim Exit Device (No Trim)
For Door Thickness
Suits 1-3/4" standard up to 2-1/4"
Fits Stile Width
Minimum 2" Stile
Door Handing
Field Reversible
Finish
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KED01-48-AL
- Zoro #
- G702448497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Door Thickness
- Suits 1-3/4" standard up to 2-1/4"
- Fits Stile Width
- Minimum 2" Stile
- Length (In.)
- 42 in to 48 in doors
Details
- Exit Device Type
- Narrow Stile Rim Exit Device (No Trim)
- Door Handing
- Field Reversible
- Finish
- Anodized Aluminum
- Material
- Pushbar made of extruded aluminum, clad or anodized material
- Standards
- Grade 1
Description
Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 48" - AL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.