Dri-Dek Corner Tiles, Medium Duty Vinyl, 2" W x 9/16" Thick

  • Mfr # 40BE

  • Zoro # G4319134


product price:  $0.78
/ea

Key Features

Color
Blue
Overall Width
2"
Material
Medium Duty Vinyl
Thickness
9/16"
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40BE
Zoro #
G4319134
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
2"
Thickness
9/16"
Length
2"
Width
2"

Details

Item
Dri-Dek Corner Tiles
Color
Blue
Material
Medium Duty Vinyl

Description

Dri-Dek Corner Tiles, Color Blue, Length 2 In., Material Medium Duty Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.