Shop KENDALL HOWARD
See all product information
Create Account
4U Pivot Frame Wall Mount Rack
- Mfr # 1915-3-400-04
- Zoro # G805174026
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
21.9 in
Depth
12.3 in
Height
8.4 in
Application
Patch Panel, Router, LAN Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915-3-400-04
- Zoro #
- G805174026
- UPC #
- 879447005448
- Country of Origin
- United States
Dimensions
- Width
- 21.9 in
- Depth
- 12.3 in
- Height
- 8.4 in
- Rack Height
- 4U
- Rack Depth
- 12 in
- Rack Width
- 19 in
Details
- Item
- Rack Frame
- Material
- Cold-rolled Steel (CRS)
- Application
- Patch Panel, Router, LAN Switch
- Finish
- Powder Coated
- Includes
- (12) 10-32 Rack Screws
- Assembly
- Not Required
- Mounting
- Wall
- Color
- Black Powder Coat
- Static Weight Capacity
- 75 lb
- Max. Weight Capacity
- 75 lb
- Maximum Weight Capacity
- 75 lb
- Form Factor
- Wall Mountable
- Static/Stationary Weight Capacity
- 75 lb
- Package Contents
- 4U Pivot Frame Wall Mount Rack, 12 x 10-32 Rack Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.