Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devon 5 Piece Stainless Steel Multi Steamer Set

  • Mfr # 82922.05

  • Zoro # G921737716


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
14 in
Color
Stainless Steel
Overall Length (In.)
14.25 in
Overall Height (In.)
8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82922.05
Zoro #
G921737716
UPC #
085081061034
Country of Origin
China

Dimensions

Overall Width (In.)
14 in
Overall Length (In.)
14.25 in
Overall Height (In.)
8 in

Details

Color
Stainless Steel
Item
Multi Steamer Set
Material
Stainless Steel

Description

Save time cooking unique meals with the Kenmore Elite Devon 5 Piece Stainless Steel Multi Steamer Set. The cookware set features a steamer insert and an 11 inch steamer plate with a removable handle for layered cooking. It all rests on top a 6.5 quart dutch oven and includes a tempered glass lid for visibility. All made with a tri-ply stainless steel including handles for oven safe capabilities. Dutch oven is built with an induction safe bottom for adaptive use. Steam fish, veggies, dumplings, tamales or more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.