Shop KENNEDY
See all product information
Create Account
MC22B Signature Series 2158W X 958D X 778H 2 Drawer Brown Machinists Chest
Mfr # MC22B
Zoro # G602665093
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
2
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC22B
- Zoro #
- G602665093
- UPC #
- 707022369244
- Country of Origin
- United States
Details
- Number of Drawers
- 2
- Color
- Brown
Description
KENNEDY® 21" 2-DRAWER MACHINISTS CHEST - BROWN KENNEDY®2-DRAWER MACHINIST TOOL CHEST OFFERS HIGH QUALITY AND DURABILITY THAT'S BEEN HANDED DOWN BY GENERATIONS OF AMERICAN CRAFTSMEN. DRAWERS AND TOP-TILL FEATURE WOOL FELT LINING. DRAWERS INCLUDE ADJUSTABLE, ZINC-COATED STEEL DRAWER DIVIDERS FOR ORGANIZED STORAGE. SPRING CLIPS IN DRAWERS HOLD CONTENTS IN PLACE. TUBULAR LOCK SECURES ALL DRAWERS. 21-5/8" WIDE. BROWN POWDER COAT FINISH.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.