Side Shelf, 1 in H, 20 1/8in W, 17 1/4 in L
Mfr # DS1BK
Zoro # G413335482
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1 in
Overall Width
20 1/8 in
Features
Raised Edge, Uses Existing End Handle Holes to Mount
Body Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS1BK
Zoro #
G413335482
UPC #
024821002197
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
20 1/8 in
Overall Length
17 1/4 in
Details
Material
Steel
Item
Side Shelf
Features
Raised Edge, Uses Existing End Handle Holes to Mount
Body Color
Black
Folding
Foldable
Series
K
Body Finish
Powder Coated
Compatible with Product Type
Rolling Cabinets
Description
Side Shelf, Body Color Black, Body Finish Powder Coated, Compatible with Product Type Rolling Cabinets, Features Raised Edge, Uses Existing End Handle Holes to Mount, Folding Foldable, Material Steel, Overall Height 1 in, Overall Length 17 1/4 in, Overall Width 20 1/8 in, Series K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.