Twist & Fit No Tools Decorative Tension Shower Curtain Rod, 42-72in, Bronze

  • Mfr # KN912C/35HUS

  • Zoro # G212938402


product price:  $17.45
/ea

Key Features

Color
Bronze
Material
Steel
Shape
Cylinder
Size
42-72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN912C/35HUS
Zoro #
G212938402
UPC #
042437042208
Country of Origin
United States

Dimensions

Size
42-72 in

Details

Color
Bronze
Material
Steel
Shape
Cylinder
Item
Shower Curtain Rod

Description

Add a decorative touch to your shower and bathroom with the Kenney Twist & Fit No Tools Decorative Tension Shower Curtain Rod. Great for standard and oversized sized bathtubs, this shower rod adjusts from 42 inches to 72 inches wide. The modern, decorative finials will complement your home decor and bathroom aesthetics.The shower rod is made of heavy-duty steel, designed to be both durable and rust-resistant over time. The non-slip, non-scratch decorative finial wall mounts mean no damage to your wall or tile. Twist & Fit makes installation easy - without the need for tools. To install, extend against both walls at an angle, twist to lock, and level rod into place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.