Twist & Fit No Tools Spring Tension Shower Curtain Rod, 42-72in, Alabaster

  • Mfr # KN609L/87V1

  • Zoro # G512938461


product price:  $13.39
/ea

Key Features

Size
42-72 in
Shape
Cylinder
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN609L/87V1
Zoro #
G512938461
UPC #
042437503860
Country of Origin
United States

Dimensions

Size
42-72 in

Details

Shape
Cylinder
Material
Steel
Item
Shower Curtain Rod
Color
Alabaster

Description

The Kenney Twist & Fit No Tools Spring Tension Shower Curtain Rod is easy to install without tools. Measuring 42-72in, this shower rod is perfect for standard sized bathtubs or showers. Made of heavy-duty steel, this shower rod is coated with a chip resistant material to prevent rust over time. The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts. To install: Extend rod 1-1.5in beyond the width of your shower opening, then compress the ends of the rod together and release into place to secure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.