
FP215W9 PRIVACY SCREEN FOR 21.5 WIDESCREEN MONITORS 16:9
Mfr # K55797WW
Zoro # G114877182
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Device Supported
Monitor
Durability
Fingerprint Resistant, Scratch Resistant
Display Size Supported
21.5"
Display Type Supported
LCD
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55797WW
Zoro #
G114877182
UPC #
85896557975
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
21.5"
Details
Device Supported
Monitor
Durability
Fingerprint Resistant, Scratch Resistant
Display Type Supported
LCD
Widescreen
Yes
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.