MAGPRO 23.8IN 16:9 MONITOR PRIVACY SCREEN WITH MAGNETIC STRIP
- Mfr # K58356WW
- Zoro # G614885113
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
20.79 in
Display Type Supported
LCD
Aspect Ratio
16:9
Widescreen
Yes
Display Size Supported
23.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K58356WW
- Zoro #
- G614885113
- UPC #
- 85896583561
- Country of Origin
- Taiwan, Province of China
- Display Type Supported
- LCD
- Aspect Ratio
- 16:9
- Widescreen
- Yes
- Device Supported
- Monitor
- Compatibility
- Kensington 23.8-Monitor
- Item
- Privacy Screen Filter
- Reversible
- Yes
- Product Type
- Privacy Screen Filter
- Surface Hardness
- 2H
- Blue Light Reduction
- Yes
- Surface Finish
- Glossy, Matte
- Durability
- Fingerprint Resistant, Glare Resistant, Damage Resistant, Scratch Resistant
- Compatible Devices
- Monitor
- Screen Attachment
- Magnetic
- Anti-glare
- Yes
- Features
- Durable, Limited Viewing Angle, Edge2Edge, Low Reflective Coating, Ultra-wide Fit, Blue Light Protection, Reversible Matte-to-Glossy, Easy to Remove
Dimensions
- Width
- 20.79 in
- Display Size Supported
- 23.8 in
- Height
- 11.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.