FS270 Snap2 Privacy Screen for 25''-27'' Monitors - For 25" LCD, 27" Monitor
- Mfr # K58400WW
- Zoro # G914874152
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Monitor
Display Size Supported
27", 25"
Display Type Supported
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K58400WW
- Zoro #
- G914874152
- UPC #
- 85896584001
- Country of Origin
- Korea, Republic of
- Device Supported
- Monitor
- Display Type Supported
- LCD
- Item
- Privacy Screen Filter
Dimensions
- Display Size Supported
- 27", 25"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.