Shop KENSINGTON
See all product information
Create Account
Laptop Case w/Pockets 15.6", Black
- Mfr # 62562
- Zoro # G6359921
product price:Â
$
30.89
/ea
Key Features
Color
Black
Material
Polyester
Width
17 in
Depth
1.5"
Features
Carrying Handle, Shoulder Strap, Fits Laptops Up to 15.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62562
- Zoro #
- G6359921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Depth
- 1.5"
- Height
- 12 in
- Maximum Device Size
- 15.6"
Details
- Item
- Laptop Case,w/Pockets,15.6",Black
- Color
- Black
- Material
- Polyester
- Features
- Carrying Handle, Shoulder Strap, Fits Laptops Up to 15.6"
- Weight
- 1.083 lbs
- Closure Type
- Zipper
- Number of Compartments
- 3
- For Use With
- Laptops
Description
Item Laptop Case,w/Pockets,15.6 In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.