Shop KENSINGTON
See all product information
Create Account
MagPro Elite Magnetic Privacy Screen For Surface Devices
- Mfr # K51700WW
- Zoro # G914911581
product price:Â
$
69.39
/ea
Key Features
Width
11.18 in
Compatibility
Microsoft - Surface Pro 8, Surface Pro 9, Surface Pro 10, Copilot+ PC Surface Pro (11th Edition), Surface Pen
Durability
Glare Resistant, Scratch Resistant, Fingerprint Resistant, Damage Resistant
Device Supported
Notebook
Anti-glare
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K51700WW
- Zoro #
- G914911581
- UPC #
- 85896517009
- Country of Origin
- Taiwan, Province of China
- Compatibility
- Microsoft - Surface Pro 8, Surface Pro 9, Surface Pro 10, Copilot+ PC Surface Pro (11th Edition), Surface Pen
- Durability
- Glare Resistant, Scratch Resistant, Fingerprint Resistant, Damage Resistant
- Device Supported
- Notebook
- Anti-glare
- Yes
- Display Type Supported
- OLED
- Item
- Privacy Screen Filter
- Blue Light Reduction
- Yes
- Features
- Limited Viewing Angle, Low Reflective Coating, Reversible Matte-to-Glossy, Privacy, Easy to Apply/Remove, Military Grade
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Surface Finish
- Matte
- Screen Attachment
- Magnetic
- Touch Compatibility
- Yes
- Compatible Devices
- Notebook
- Includes
- MagPro Elite Magnetic Privacy Screen for Surface DevicesCleaning ClothProtective Case
- Surface Hardness
- 2H
Dimensions
- Width
- 11.18 in
- Height
- 8.03 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.