Shop KENSINGTON
See all product information
Create Account
Pro Fit Ergo TB450 Trackball
- Mfr # K72194WW
- Zoro # G016517742
product price:Â
$
41.75
/ea
Key Features
Number of Buttons
7
Depth
5.4 in
Battery Size Supported
AA
Pointing Device Features
Ergonomic, Adjustable DPI, Wrist Friendly Angle, Plug & Play, Adjustable Tilt Angle
Power Source
Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K72194WW
- Zoro #
- G016517742
- UPC #
- 85896721949
- Country of Origin
- China
Dimensions
- Depth
- 5.4 in
- Battery Size Supported
- AA
- Hand/Palm Size
- Medium/Large
- Height
- 2 in
- Width
- 3.7 in
Details
- Item
- Trackball
- Number of Buttons
- 7
- Pointing Device Features
- Ergonomic, Adjustable DPI, Wrist Friendly Angle, Plug & Play, Adjustable Tilt Angle
- Power Source
- Batteries
- Battery Chemistry
- Alkaline
- Movement Resolution (dpi)
- 1600
- Ergonomic Fit
- Right-handed
- Includes
- Pro Fit Ergo TB450 Trackball2.4GHz Nano Receiver
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Movement Detection
- Optical
- Product Line
- Pro Fit Ergo
- Wireless Receiver Interface
- USB
- Pointing Device Connectivity Technology
- Wireless
- Wireless Operating Frequency
- 2.40 GHz
- Package Contents
- Pro Fit Ergo TB450 Trackball, 2.4GHz Nano Receiver
- Pointing Device Host Interface
- USB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.