Shop All Computer Mice
Kensington
Pro Fit Ergo Vertical Wireless Trackball, Black
Mfr # KMW75326
Zoro # G207480251
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kensington
- MFR # KMW75326
- Zoro # G207480251
- UPC # 85896753261
- Country of Origin China
- Category Computer Mice
Description
Vertical trackball features an ergonomistapproved design that promotes proper wrist, arm and shoulder alignment to maximize comfort and minimize potential strains 60degree tilt angle keeps your wrist in a natural handshake position to improve wrist and forearm posture Easytouse design reduces the learning curve when transitioning from a mouse to a trackball Premium precision and speed provide more accurate and smoother cursor control, and allow you to easily switch between the dpi settings for different cursor speed control Bluetooth technology provides a stable connection for up to three computers Experience plugandplay default settings or use KensingtonWorks software to set pointer and scrolling options and professionally customize nine buttons to tackle common tasks with one touch Easytoclean design provides a button to eject the trackball for easy cleaning Long battery life works for up to 18 months on the two included AA batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Replacement Battery Cartridge #17 - Maintenance-free Lead Acid Hot-swappable (RBC17)
- LG TV Remote Control For LG, AKB73755451 (AKB73755451)
- ILC Replacement for Sanyo 5hr-aac (5HR-AAC SANYO)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- KENSINGTON Trackball Mouse, Wireless, Black (K72352US)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- Kensington Computer Mice