Shop KENSINGTON
See all product information
Create Account
USB-C Hi-Fi Headphones - Stereo - USB Type C - Wired - Over-the-head - Binaural - Ear-cup - 6 ft
- Mfr # K97456WW
- Zoro # G523364068
product price:Â
$
35.89
/ea
Key Features
Features
Comfortable, Adjustable Headband, Padded Headband, Padded
Cushion Material
Foam, Leatherette
Color
Black
Earpiece Type
Binaural
Application
Education, Office, Home
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K97456WW
- Zoro #
- G523364068
- UPC #
- 85896974567
- Country of Origin
- China
- Item
- Headphone
- Features
- Comfortable, Adjustable Headband, Padded Headband, Padded
- Cushion Material
- Foam, Leatherette
- Color
- Black
- Earpiece Type
- Binaural
- Application
- Education, Office, Home
- Connector Type
- USB Type C
- Corded/Wireless
- Corded
- Sound Level
- 94 dB
- Earpiece Design
- Over-the-head
- Sound Modes
- Stereo
Dimensions
- Driver Size
- 1.57 in
- Cable Length
- 6 ft
Description
USB-C Hi-Fi Headphones - Stereo - USB Type C - Wired - Over-the-head - Binaural - Ear-cup - 6 ft Cable - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.