Shop KENSINGTON
See all product information
Create Account
Wrist Pillow Mouse Wrist Rest - Blue
Mfr # L57803USF
Zoro # G214876900
product price:Â
$
12.55
/ea
Key Features
Color
Blue
Width
10.90"
Length
7.90"
Height
0.90"
Durability
Anti-skid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L57803USF
- Zoro #
- G214876900
- UPC #
- 735353578035
- Country of Origin
- Taiwan, Province of China
- Item
- Mouse Pad with Wrist Rest
- Color
- Blue
- Durability
- Anti-skid
- Surface Material
- Fabric
- Features
- Comfortable, Soft