Shop All Two Way Radios
Kenwood
Desktop Charger
Mfr # KSC-44K
Zoro # G6147915
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 7/8 in
- Length 1 15/16 in
- Charge Time 3 hr
- For Use With 20PF27
- Width 2 1/2 in
Product Information
- Brand Kenwood
- MFR # KSC-44K
- Zoro # G6147915
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 1 7/8 in |
Length | 1 15/16 in |
Width | 2 1/2 in |
Length (In.) | 1-15/16 |
Height (In.) | 1-7/8 |
Width (In.) | 2-1/2 |
Details
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk PKT-23, Compatible Radio Grainger Model Number 20PF27, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110V AC; 220 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes AC Power Adapter, Overall Height 1 7/8 in, Material Polycarbonate, Length 2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- KENWOOD Ear Loop Earpiece, Plstc/Metal, 38inL Cord (KHS-31C)
- KENWOOD Two Way Radio, UHF, 2W, 16 Ch, Analog (NX-P1302AUK)
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- KENWOOD Two Way Radio, UHF, 5W, 16Ch, Analog/Digital (NX-P1300NUK)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- MIDLAND RADIO Two Way Radio, 22 Channels, PK3 (LXT633VP3)
- Kenwood Two Way Radios & Accessories