Shop All Shears, Pruners & Loppers
Kenyon
Bypass Lopper, 29", Steel Handle, 11/2"
Mfr # 41411
Zoro # G5152467
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Type Bypass Lopper
- Material Aluminum
- Features Non-Gumming Blades; Shock Absorbing Stop
- Overall Length (In.) 29"
Product Information
- Brand Kenyon
- MFR # 41411
- Zoro # G5152467
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 29" |
Details
Description
Bypass Lopper,29 In.,Steel Handle,11/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 6 1/4 9" x4" x1" (A-HPL103)
- LOGO BRANDS Clemson Crosshatch 16 Can Cooler Tote (123-83-CR1)
- STENS Oem Primer Bulb For Walbro Wt-119C And Wt-265 Carburetors 188-513; 615-768 (615-768)
- RAZOR-BACK Concrete Rake with Rebar Hook, 6012 in OAL, Hardwood Handle, Straight Handle, 60 in L Handle (83154)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- FELCO 6"L Folding Pruning Saw (600/3)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- GREEN MOUNTAIN PRODUCTS Tree Trimming Chain Saw, High Limb, 48 Inch (CS-48 M/O/P)
- CORONA TOOLS Bypass Pruner, 3/4", Comfort Gel (BP 3214D)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR12)
- Kenyon Shears, Pruners & Loppers