Zoro Homepage

Pruner, Bypass Blade, 3/4 in Cut Cap, 8 in L Blade, 8 in Tool L

  • Mfr # 41406

  • Zoro # G5152686


product price: $21.19
/ea

Key Features

Blade Length
8 in
Overall Length
8 in
Cutting Capacity
3/4 in
Blade Type
Bypass
Features
Forged Resharpenable Blade with Sap-Groove and Wire Cutting Notch; Spring-Open with Steel Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41406
Zoro #
G5152686
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
8 in
Overall Length
8 in
Tool Width
6.75

Details

Cutting Capacity
3/4 in
Blade Type
Bypass
Item
Pruner
Features
Forged Resharpenable Blade with Sap-Groove and Wire Cutting Notch; Spring-Open with Steel Latch

Description

Forged Bypass Pruner,8 In.,3/4 In. Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.