Shop All Countersinks
Keo
1-1/4 x 82 deg KEO HSS SF Countersink
Mfr # 53248
Zoro # G3252121
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 53248
- Zoro # G3252121
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Description
Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40122)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon (B232)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X3)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- Keo Countersinks, Center Drills & Spotting Drills