Keo

90 deg 6 Flute 7 piece Countersink Set HSS


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material - Machining High Speed Steel
  • Finish Bright (Uncoated)
  • Primary Material Application Stainless Steel
  • Pilot Dia. 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"
  • Included Angle 90 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Keo
  • MFR # 55058
  • Zoro # G2481692
  • Country of Origin United States
  • Category Countersinks

Dimensions

Pilot Dia. 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"
Largest Body Dia. 1 in
Sizes Included 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"
Body Diameters Included 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in
Smallest Body Dia. 1/4 in

Details

Item Countersink Set
Countersink Angle 90 Degrees
Number of Flutes 6
Material - Machining High Speed Steel
Finish Bright (Uncoated)
Primary Material Application Stainless Steel
Included Angle 90 Degrees
Type Single Ended
Measurement System Fractional Inch
Primary Material Application ISO Code N, O, P3
Included Angle (Deg.) 90
Cutting Capacity 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"
Finish - Machining Bright (Uncoated)
Number of Pieces 7
Material High Speed Steel
Application Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority

Description

Countersink Set, 90 Degrees , 7, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.