Shop All Keyseat Cutter
Keo
1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight
Mfr # 61083
Zoro # G9012473
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1/4 in
- Cutter Thickness 3/64 in
- Overall Length 2 in
- Shank Dia. 1/4 in
Product Information
- Brand Keo
- MFR # 61083
- Zoro # G9012473
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Neck Dia. | 1/8 in |
Face Width | 3/64" |
Details
Description
Small Keyseat Cutter, Carbide, Straight, 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit (3016010)
- LYNDEX-NIKKEN Tapping Collet, #1, 5/16in Tap Sz, CLNT (NT05-020(S))
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- RIDGID Wear Plugs, PK5 (34320)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- Keo Keyseat Cutter