Shop All Countersinks
Keo
5 piece set 82 deg Single Flute Carbide Countersink
Mfr # 55719
Zoro # G2766784
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Primary Material Application Stainless Steel
- Included Angle 82 Degrees
Product Information
- Brand Keo
- MFR # 55719
- Zoro # G2766784
- Country of Origin United States
- Category Countersinks
Dimensions
Body Diameters Included | 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Largest Body Dia. | 3/4 in |
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Smallest Body Dia. | 1/4 in |
Details
Description
Countersink Set, 82 Degrees , 5, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431278)
- DISSTON Mm 2Pk 12" 2/3T Blade (698603)
- CRESCENT MCHNIC TOOL SET SAE/MET (CSWS38B)
- CAPRI TOOLS 12 in Mini Hack Saw with Soft Handle (20105)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN (53520-TiN)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- Keo Countersinks