Shop All Counterbores
Keo
#6 through 1/2" +1/64 Oversize Kounterbore Set
Mfr # 55240
Zoro # G3326023
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size #10, #6, #8, 1/2 in +1/64 in OS, 1/4 in, 3/8 in, 5/16 in
- Counterbore Type Oversized
- Bore Dia. 0.244" to 0.773"
Product Information
- Brand Keo
- MFR # 55240
- Zoro # G3326023
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #10, #6, #8, 1/2 in +1/64 in OS, 1/4 in, 3/8 in, 5/16 in |
Bore Dia. | 0.244" to 0.773" |
Pilot Dia. | 0.153" to 0.515" |
Overall Length | 3" to 6" |
Shank Dia. | 7/32" to 1/2" |
Max. Size Counterbore in Set | 1/2 in |
Overall Length (In.) | 3 to 6 |
Pilot Length | 7/32" to 1/2" |
Bore Dia. (In.) | 0.244 to 0.773 |
Screw Size | #6 to 1/2" |
Pilot Dia. (In.) | 0.153 to 0.515 |
Sizes Included | #10, #6, #8, 1/2 in, 1/4, 3/8, 5/16 |
Pilot Length (In.) | 7/32 to 1/2 |
Shank Dia. (In.) | 7/32 to 1/2 |
Min. Size Counterbore in Set | #6 |
Details
Description
Counterbore Set, Fractional Inch, 7, Cobalt, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Rub Brick, Black Silicon Carbide, 24 Grit, 6" X 2" X 1" (14-293)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- S.M. ARNOLD SCRAPER MULTI PURPOSE PLASTICAR00 (ARRZ-020)
- SUNEX 1" Drive Impact Socket 6 (542D)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- LINK 1/2" 3Xd HSS Se .532 X 1.596 Drill .781 Cbore 1/2 Shank 4-1/2 Oal (50-L2-388)
- LINK 1/4" HSS Se .280 X .375 Drill .406 Cbore 7/16 Shank 1-3/4 Oal (50-L2-184)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- SUPER TOOL Reduced Shank Counterbore, 1-1/2" D (52248)
- DRILL AMERICA 1/2"x3/16" Pilots for Counterbore (DEWPIL1/2X3/16)
- Keo Counterbores