Keo

Combined Drill & Countersink Set - Plain CO


product price: $92.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Countersink Style Plain
  • Cutting Direction Right Hand
  • Material - Machining Cobalt
  • Body Diameters Included 1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/16 in
  • Number of Pieces 5
See all product information

Product Information

Dimensions

Body Diameters Included 1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/16 in
Sizes Included #1, #2, #3, #4, #5
Largest Body Dia. 7/16 in
Smallest Body Dia. 1/8 in
Trade Sizes Included Long
Dimension Type Wire

Details

Item Center Drill Sets
Countersink Style Plain
Cutting Direction Right Hand
Material - Machining Cobalt
Number of Pieces 5
Countersink Angle 60 Degrees
Material Cobalt
Cutting Direction - Machining Right Hand
Finish Bright (Uncoated)
End Type- Holemaking Double End
Finish - Machining Bright (Uncoated)
Included Angle 60 Degrees
Measurement System Wire
Primary Material Application ISO Code K, M, N, S1
Number of Flutes 1
Includes Wood Holder
Primary Material Application Stainless Steel

Description

Center Drill Set, Plain, Fractional Inch, Double End, 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.