Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5, 7/16in, LH,
Mfr # 10550
Zoro # G8923424
Sold in multiples of 12 for $242.28
$242.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #5
Product Information
- Brand Keo
- MFR # 10550
- Zoro # G8923424
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Hickey Bar for bending #7 - #9 rebar - 64" long (BNHYBR-29)
- HPC HPC:Key Extractor Set (HPC-EZ-6)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 24 (SLPL324)
- MITUTOYO Dial Indicator, 0-100, 0.01mm (2320S-10)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- Keo Center Drills