Shop All Combined Drill & Countersinks
Keo
Countersink, 100 deg, 3/4in D, Cobalt
Mfr # 53534
Zoro # G9012175
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Countersink Angle 100 Degrees
- Number of Pieces 1
- Material Cobalt
- Overall Length 2 3/8 in
Product Information
- Brand Keo
- MFR # 53534
- Zoro # G9012175
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/8 in |
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-3/8 |
Size - Decimal | 3/4 in - 0.7500 |
Details
Description
Countersink, 100 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- LENOX ARBOR 1/2"" DRL SNPBCK 2L (1779772)
- WIHA Torquefix Pre-Set Handle 7.5 Lbs (28505)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- Keo Combined Drill & Countersinks