Shop KEO

Countersink, 1/4 in, 100 , 1-1/2 in

  • Mfr # 55772-TiALN
  • Zoro # G6796237

product price: 
$
32.49
/ea

Key Features

Countersink Angle
100 Degrees
Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55772-TiALN
Zoro #
G6796237
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Body Dia. (In.)
1/4
Shank Dia. (In.)
1/4
Overall Length (In.)
1-1/2
Size - Decimal
1/4 in - 0.2500
Shank Diameter
1/4 in
Wire Rope Length
1 1/2 in
Body Diameter
1/4 in
Length
1 1/2 in

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle (Deg.)
100
Number of Pieces
1
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Material
Carbide
Measurement System
Fractional Inch
Type
Single Ended
Included Angle
100 Degrees
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type
Straight

Description

Countersink, 100 Degrees , 1/4 in, Carbide, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.