Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMA, 4, Carbide

  • Mfr # 6409247
  • Zoro # G7918325

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6409247
Zoro #
G7918325
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160616-RK7 WKK20S
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Cutting Direction
Neutral
ANSI Number
CNMA643
Steel (P) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
CNMA544-RK7 WKK20S
Chip-Breaker Code
RK7
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.0630"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Depth of Cut
1.50 to 7.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA544-RK7 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.