Keo
Countersink, 3 FL, 60 Deg, 1 In, HSS
Mfr # 51006
Zoro # G0482876
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 3/4X.125 3/8 Shank Carbide Head Key C (78-0935-C)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- ZORO SELECT 21pc. Bright 118 Degrees Drill Bit Set (450-000021)
- GREENLEE Cutter, Hole-Carbd 1.125, 28.6Mm, Smooth, Carbide Tip (38328)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524-TiN)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- Keo Countersinks, Center Drills & Spotting Drills