Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 1/8, Carbide
Mfr # 55750
Zoro # G0290963
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55750
- Zoro # G0290963
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/4 in |
Shank Dia. (In.) | 1/8 |
Overall Length (In.) | 1-1/4 |
Body Dia. (In.) | 1/8 |
Size - Decimal | 1/8 in - 0.1250 |
Details
Description
Countersink, 82 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS (50020)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502)
- KEO Countersink Set, 5 PC, 1 FL, 90 Deg, Cobalt (50059)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- Keo Countersinks, Center Drills & Spotting Drills