Keo
Countersink, 3 FL, 90 Deg, 2 In, Co, TiN
Mfr # 55329-TiN
Zoro # G0708906
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 2 in
- Shank Dia. 3/4 in
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining TiN
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9 in L, 3/8" W, 8/12 TPI, 0.025" Thick, Bimetal (99122-07-09)
- STEELMAN Low Speed Buffer (SLP6510)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-06)
- OLFA Wall Scraper, Stiff, 1", SS (SCR-S)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- Keo Countersinks