Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN
Mfr # 55799-TiALN
Zoro # G6723972
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 3/4 in
- Number of Flutes 6
- Material - Machining Carbide
Product Information
- Brand Keo
- MFR # 55799-TiALN
- Zoro # G6723972
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 3 in |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 3/4 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Description
Countersink, 82 Degrees , 1 1/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits (32593)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 12In (MPS-12)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt (55512)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- Keo Countersinks