Shop All Countersinks
Keo
1/2 82 deg ZErO Flute CO Deburring Tool
Mfr # 53512
Zoro # G3080865
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 5/16 in
- Number of Flutes 0
- Material - Machining Cobalt
Product Information
- Brand Keo
- MFR # 53512
- Zoro # G3080865
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 5/16 |
Body Dia. (In.) | 1/2 |
Sizes Included | 5/32" to 29/64" |
Shank Length | 1 1/4 in |
Pilot Dia. | 5/32 in to 29/64 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Details
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4289)
- KLEIN TOOLS 6-Inch Extension (65623)
- KNIPEX 7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 180)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- KEO Countersink, 1 FL, 90 Deg, 1/2, HSS, Uncoated (53129)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- Keo Countersinks