Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated
Mfr # 55027
Zoro # G1029962
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55027
- Zoro # G1029962
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Size - Decimal | 5/8 in - 0.6250 |
Details
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- KRAFT TOOL Fresno Trowel, Wide, BS, 36x7" (CC840B-01)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C41526)
- PROSKIT Mini, Grinder (PT-5201A)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- Keo Countersinks, Center Drills & Spotting Drills