Keo
Drill/Countersink, 6 FL, 60 deg., 2in, HSS
Mfr # 55015
Zoro # G2776676
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 2 in
- Shank Dia. 3/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360771)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- URREA 1/2" Drive 12-Point Socket 10MM (5410M)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer (51008)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- Keo Countersinks