Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #4x4 L, HSS
Mfr # 24040
Zoro # G2687273
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 24040
- Zoro # G2687273
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Trade Size | Long |
Point Dia. | 1/8" |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5362FL)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03404)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.091 (111109100)
- IRWIN Hanson 1/4 in. X 1/4 in. D Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53404)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- Keo Countersinks, Center Drills & Spotting Drills