Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #1, Carbide
Mfr # 19105
Zoro # G3031901
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Product Information
- Brand Keo
- MFR # 19105
- Zoro # G3031901
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #4 (0.2090) |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Description
Center Drill, Plain, Carbide, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- HANSON 3/8" - 18 NPT Taper Tap (1904)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L (41462)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- Keo Center Drills