Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #3, Carbide
Mfr # 19305
Zoro # G2146207
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 19305
- Zoro # G2146207
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Size- Decimal | 14.00mm (0.5512) |
Dimension Type | Wire |
Trade Size | Long |
Size - Decimal | #3 - 0.2130 |
Details
Description
Center Drill, Plain, Carbide, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" x 1-1/2" Slotted Dual Material Screwdriver (80012H)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 30-1/4 in W x 11-1/2 in D x 4-3/4 in H (TB-12)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- LINK #2 HSS Rh 60 Deg Centerdrill (20-L2-093)
- Keo Countersinks, Center Drills & Spotting Drills