Shop All Countersinks
Keo
M6 - Fine 3 Flute Metric Cap Screw Kounterbores
Mfr # 56213
Zoro # G6660306
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 11.00 mm
- Shank Dia. 8.00 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 56213
- Zoro # G6660306
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 11.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 80.00 mm |
Shank Dia. (In.) | 8mm |
Pilot Dia. (In.) | 6.4mm |
Overall Length (In.) | 80mm |
Body Dia. (In.) | 11mm |
Pilot Dia. | 6.4 mm |
For Screw Size | M6 |
Bore Dia. | 11.00 mm |
Pilot Length | 6.40 mm |
Details
Description
Counterbore, Cobalt, M6, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 10x4" (CF213BPF)
- LYNDEX-NIKKEN Collet, ER11, 1/8in (E11-008)
- CRESCENT 15" Adjustable Tapered Handle Wrench - Boxed (AC215BK)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- Keo Countersinks