Shop All Countersinks
Keo
Machine Countersink, 4 Fl, 90 Deg, 3/4, Co
Mfr # 55262
Zoro # G2550256
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 4
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55262
- Zoro # G2550256
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 4 1/8 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 4-1/8 |
Shank Length (In.) | 2-1/4 |
Shank Length | 2 1/4 in |
Body Dia. (In.) | 3/4 |
Size - Decimal | 5/8 in - 0.6250 |
Details
Description
Countersink, 90 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- BIG HORN 4 Inch Elbow, 45 Degree (11410)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- HHIP 5 Piece 90 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0007)
- Keo Countersinks