Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 1 In, HSS
Mfr # 55031
Zoro # G3462514
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55031
- Zoro # G3462514
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1 in - 1.0000 |
Details
Description
Countersink, 82 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (67H-32MM)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006015)
- LENOX 6" L x 6 TPI Specialty Cutting Bi-metal Reciprocating Saw Blade, 5 PK (20570636RP)
- KNIPEX 11 3/4 in End Cutting Plier Uninsulated (55 00 300)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- KEO 1 x 82 deg KEO HSS RH SF Countersink (53108)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- KEO Countersink, 1 FL, 90 Deg, 1/2, HSS, Uncoated (53129)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- KEO 1 1/4 x 82 deg HSS 6FLT Countersink (55032)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- Keo Countersinks