Shop All Spotting Drills
Keo
NC Spotting Drill, 120 Deg, 1/4x4, Cobalt
Mfr # 33145
Zoro # G1556764
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 33145
- Zoro # G1556764
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 3/4 in |
Overall Length | 4 in |
Shank Dia. | 1/4 in |
Body Dia. | 1/4 in |
Drill Size | 1/4" |
Drill Bit Size | E |
Size | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/4 |
Details
Description
Spotting Drill Bit, Cobalt, 120 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (99403D2B51745)
- WESTWARD Electronic Digital Caliper, 8 In/200mm (2YNC7)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500T----X0)
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- Keo Countersinks, Center Drills & Spotting Drills