Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 1/8in., HSS
Mfr # 30156
Zoro # G8923765
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 30156
- Zoro # G8923765
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/4 in |
Shank Dia. | 1/8 in |
Size (In.) | 1/8 |
Drill Size | 1/8" |
Body Dia. | 1/8 in |
Sizes Included | 1/8" |
Drill Bit Size | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- STARRETT Indicator (196MA5Z)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- BLAIR Cutter, 7/8" (11340)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- Keo Spotting Drills