Zoro Homepage

NC Spotting Drills, 90 deg., LH, 5in., HSS

  • Mfr # 955-000-078

  • Zoro # G8924151


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1-1/2 in - 1.5000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-078
Zoro #
G8924151
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/2 in - 1.5000
Flute Length
2 1/2 in
Overall Length
5 in
Shank Dia.
1 1/2 in
Drill Bit Size
1 1/2 in
Drill Size
1-1/2"
Sizes Included
1-1/2"
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1-1/2
Body Dia.
1 1/2 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Drill Bit Material
High Speed Steel
Number of Pieces
1
Drill Point (Deg.)
90
Decimal Equivalent
1.5000
Cutting Direction - Machining
Left Hand
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Finish
Uncoated
Drill Bit Finish
Uncoated
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
P
Left/Right Hand
Left Hand
Material
High Speed Steel

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.