Spotting Drill, 1 In., 120 Deg., 10 OAL
Mfr # 956-000-061
Zoro # G6396022
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1 in - 1.0000
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-061
Zoro #
G6396022
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1 in - 1.0000
Flute Length
2 1/4 in
Overall Length
10 in
Shank Dia.
1 in
Drill Size
1"
Size (In.)
1
Drill Bit Size
1 in
Drill Bit Dimension Type
Fractional Inch
Body Dia.
1 in
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Decimal Equivalent
1.0000
Drill Bit Finish
TiN
Finish
Tin
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
120
Material
HSS
Drill Bit Grouping
Drill Bit
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 1 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.